Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 3474-99401 TAPERED ROLLER BEARING
Tapered roller bearing Timken 3474/3420
Tapered roller bearing Timken
References
timken:
3474/3420
rubix:
104A7194
ean:
0053893455747
Product details
Technical specifications
Product details : TIMKEN 3474-99401 TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
124.14
excl. VAT
/
Each
£
148.97
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing Timken L21549, Outer diameter: 34.99 mm | Inner diameter: 15.875 mm | Width: 11 mm
Tapered roller bearing SKF 24780/24720/Q, Outer diameter: 76.2 mm | Inner diameter: 41.275 mm | Width: 23.02 mm
Tapered roller bearing Timken JHM720210, Outer diameter: 160 mm | Width: 32 mm
Tapered roller bearing SNR 32311.A, Outer diameter: 120 mm | Inner diameter: 55 mm | Width: 45.5 mm
Tapered roller bearing Timken NA 82576/82951CD
Tapered roller bearing Timken HM807049, Outer diameter: 104.775 mm | Inner diameter: 53.975 mm | Width: 36.51 mm
Tapered roller bearing NTN 4T-39590, Outer diameter: 89 mm | Inner diameter: 66.675 mm | Width: 30.162 mm
Tapered roller bearing Timken HM807040, Outer diameter: 104.775 mm | Inner diameter: 44.45 mm | Width: 36.512 mm
Tapered roller bearing NTN 4T-3525, Outer diameter: 87.312 mm | Inner diameter: 260 mm | Width: 23.812 mm
Tapered roller bearing Timken 05062/05185S, Outer diameter: 47 mm | Inner diameter: 15.87 mm | Width: 14.38 mm
Tapered roller bearing NTN 4T-420, Outer diameter: 59.5 mm | Inner diameter: 40 mm | Width: 29.083 mm
Tapered roller bearing Timken 14118, Inner diameter: 30 mm | Width: 19.202 mm
Tapered roller bearing SKF 32040 X/DF, Outer diameter: 310 mm | Inner diameter: 200 mm | Width: 146.38 mm
Tapered roller bearing SKF 30232, Outer diameter: 290 mm | Inner diameter: 160 mm | Width: 104 mm
Tapered roller bearing NTN 4T-643/632, Outer diameter: 136.525 mm | Inner diameter: 69.85 mm | Width: 41.275 mm