UVEX 9906007 PHEOS SLB 2 VISOR W/ MECHANICAL SIDE PIECE
Full face shield Uvex
See technical informationReferences
Uvex:9906007
Rubix:222A0840
EAN:4031101604640


Technical specifications
| Eyepiece shade | blue |
|---|---|
| Coating of the glasses | anti-scratch and anti-fog |
| Main material | polycarbonate |
Product details : UVEX 9906007 PHEOS SLB 2 VISOR W/ MECHANICAL SIDE PIECE
Technical specifications
Attributes
| Logistic Weight | 216 g |
|---|---|
| Eyepiece shade | blue |
| Coating of the glasses | anti-scratch and anti-fog |
| Main material | polycarbonate |
Show UNSPSC/ECL@SS
£ 94.23 excl. VAT
/ Each
£ 113.08 incl. VAT
- Usually arrives within 14 working days