Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
L-key
WERA 023130 354 SCREWDRIVER HEX-PLUS 8.0/100 K'FORM+
WERA 023130 354 SCREWDRIVER HEX-PLUS 8.0/100 K'FORM+
L-key Wera
References
wera:
4242724088
rubix:
2527227
ean:
4013288004000
Product details
Technical specifications
Product details : WERA 023130 354 SCREWDRIVER HEX-PLUS 8.0/100 K'FORM+
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.38
excl. VAT
/
Each
£
7.66
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
WERA 022702 3950PKL HEX KEY 2.5/112 LONG BALLEND STAINLESS
FACOM HEXAGONAL KEY 82H.7/8
ROEBUCK HEX WRENCH LONG ARM NICKLE PLATED 19MM
FACOM HEXAGONAL KEY 83H.24
GEDORE 27MM ALLEN KEY 42 27
FACOM HEXAGONAL KEY 83SH.4
GEDORE 17MM ALLEN KEY 42 17
FACOM TORX KEY 89S.30
FACOM HEXAGONAL KEY 83H.32
FACOM 89TX.10SLS T-HANDLETORX KEY T10 - SAFETY LOCK SYSTEM
WERA 024005 967 TORX KEY TX10/51 SHORT BLACKLASER
FACOM HEXAGONAL KEY 83H.9/64
MAKITA 783201-2 HEX WRENCH 3
ROEBUCK HEX WRENCH LONG ARM NICKLE PLATED 12MM
GEDORE 3MM BALL END HEX KEY 42 KEL 3