Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Hammers, impact tools
Hammers
Hammer
ROEBUCK WORKSHOP BALL PEIN HAMMER 1/2LB TO BS876 230G
ROEBUCK WORKSHOP BALL PEIN HAMMER 1/2LB TO BS876 230G
Hammer Roebuck
References
roebuck:
R.031.08BH
rubix:
217008
Technical specifications
Type
ball-peen hammer
Weight
226.796
g
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK WORKSHOP BALL PEIN HAMMER 1/2LB TO BS876 230G
Hickory handles. Handles are sourced and comply to the full FSC timber requirements, produced from heat treated, drop forged EN9 steel in accordance with BS876.
Technical specifications
Attributes
Type
ball-peen hammer
Weight
226.796
g
Handle
hickory
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.40
excl. VAT
/
Each
£
6.48
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
FACOM WELDERS CHIPPING 213H.30
FACOM 200C.32SLS GRAPHITE HANDLE RIVETING ENGINEERS HAMMER 32MM SLS
GEDORE 248 H-50 RECOILLESS HAMMER
BAHCO 489-5400 SAFETY SLEDGE HAMMER
FACOM 203H.18 ELECTRICIANS HAMMER STEEL HICKORY 18MM
ROEBUCK SLEDGE HAMMER 4LB / 400 MM (INCLUDING HEAD)
THOR 71308C SIZE A REPLACEMENT COPPER FACE
FACOM 320MM 1.07KG TIPBDBHAM 212A.50
THOR 76716TF REPLACEMENT TOUGH BROWN PLASTIC FACE
FACOM 205H.30 DIN ENGINEERS HAMMER 300G
STANLEY 1-54-022 FATMAX A/V BRICK HAMMER 20OZ
FACOM 207A.40CBSLS ALUMINIUM MALLET - END 40MM - SAFETY LOCK SYSTEM
THOR 76708TF REPLACEMENT TOUGH BROWN PLASTIC FACE
GEDORE 600 E-200 8581880 600 E 200 ENGINEERS HAMMER
FACOM 868D.40PLD1 PANEL BEAT 868D40PLD1