Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Storage
Cases, bags and trunks
Rucksack
DEWALT DWST81690-1 40L BACKPACK EACH
DEWALT DWST81690-1 40L BACKPACK EACH
Rucksack Dewalt
References
dewalt:
DWST81690-1
rubix:
227A5943
ean:
3253561816901
Technical specifications
Colour
black
See all Specifications
Product details
Technical specifications
Product details : DEWALT DWST81690-1 40L BACKPACK EACH
Technical specifications
Attributes
Colour
black
Weight
2.6
kg
Permissible load
25
kg
Storage volume
40
l
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
83.13
excl. VAT
/
Each
£
99.76
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
3M TR-927 VERSAFLO EASY CLEAN BACKPACK
GEDORE TOOL RUCKSACK PROFI WT 1056 11
PORTWEST B905ORR B905 HI-VIS RUCKSACK ORANGE EN471
STANLEY STST1-72335 STA172335 STANLEY BACKPACK TOOLBAG
CK-MAGMA MA2631 RUCKSACK
MILWAUKEE 4932471130 PACKOUT TECH BAG
TECHNICS PT142 TRADESMAN'S BACKPACK
PORTWEST B904ORR B904 HI-VIS GORTEX RUCKSACK QUICK RELEASE ORANGE
MILWAUKEE 4932471131 PACKOUT BACKPACK
KLEIN TOOLS 55421BP-14 TRADESMAN PRO ORGANISER BACKPACK (L)368 M
HELLYHAN 79583_990-STD WORK DAY BACKPACK BLACK
BAHCO 3875-BP1 BACKPACK SMALL
PORTWEST B905YER B905 HI-VIS RUCKSACK YELLOW EN471
STANLEY STST83307-1 BACKPACK ON WHEELS
ROEBUCK BACK PACK TOOLBAG WITH 40 POCKET TOOL POUCH PADDED BACK