HELLYHAN 79583_990-STD WORK DAY BACKPACK BLACK
WORK DAY BACKPACK
See technical informationSee documentsReferences
Helly Hansen:79583_990-STD
Rubix:249A0653
Manufacturer :79583_990-STD
EAN:7040056062747



Documents
Product details : HELLYHAN 79583_990-STD WORK DAY BACKPACK BLACK
Main fabric: 98% Polyester, 2% PVC
Full of smart sollutions this backpack is built for workers! Pack your tablet/computer, coffee mug, tools or pretty much anything else you want to bring with you
Full of smart sollutions this backpack is built for workers! Pack your tablet/computer, coffee mug, tools or pretty much anything else you want to bring with you
Technical specifications
Attributes
| Material | 55% polyester, 45% pvc |
|---|---|
| Colour | black |
| Width | 330 mm |
| Height | 180 mm |
| Length | 530 mm |
| Storage volume | 27 l |
Show UNSPSC/ECL@SS
£ 78.80 excl. VAT
/ Each
£ 94.56 incl. VAT
- In stock: Next day delivery
