Rucksack
Filter Options
Categories
rucksack (23)
Brand
3m
(1)
bahco
(1)
dewalt
(1)
facom
(3)
gedore
(1)
gt line
(1)
helly hansen
(1)
22 Product(s) with 23 variant(s):
ROEBUCK 894429 TOOL BACKPACK 330X216X457MM
- Superseded Ref:6906077
- roebuck:894429
- rubix:257A9167
- ean:3660338468407
- In stock: Next day delivery
- Material:polyester
- Colour:blue
- Width:216 mm
£ 53.31 excl. VAT
/ Each
3M TR-927 VERSAFLO EASY CLEAN BACKPACK
- 3m:TR-927
- rubix:255A9814
- manufacturer :7100300071
- ean:04064035103491
- In stock: Next day delivery
- Material:laminate comprising high density polyethylene (hdpe), polyurethane (pu) fabric and ethylene vinyl acetate (eva) foam (backplate, shoulder harness);pu coated polyester (shoulder strap, chest strap);polyamide (strap loops);glass filled polypropylene (retainers and pivots);stainless steel (rivets);polyamide (breathing tube guide)
- Colour:black
- Width:3 mm
£ 142.82 excl. VAT
/ Each
STANLEY FATMAX HEAVY DUTY HARD BOTTOM TECHNICIANS BACKPACK TOOL BAG
- stanley:1-95-611
- rubix:2006770
- ean:3253561956119
- In stock: Next day delivery
- Material:denier fabric;plastic (base)
- Colour:black
- Width:270 mm
£ 66.33 excl. VAT
/ Each
HELLYHAN 79583_990-STD WORK DAY BACKPACK BLACK
- helly hansen:79583_990-STD
- rubix:249A0653
- manufacturer :79583_990-STD
- ean:7040056062747
- In stock: Next day delivery
- Material:55% polyester, 45% pvc
- Colour:black
- Width:330 mm
£ 78.80 excl. VAT
/ Each
STANLEY 1-79-215 FATMAX BACKPACK ON WHEELS
- stanley:1-79-215
- rubix:80072706
- ean:3253561792151
- In stock: Next day delivery
- Material:durable denier fabric
- Colour:black
- Width:210 mm
£ 86.98 excl. VAT
/ Each
FACOM BACKPACK WITH TOOL ORGANISER
- facom:BS.L30PB
- rubix:80111122
- ean:3148519325454
- In stock: Next day delivery
- Material:textile - back with high-density foam
- Colour:black
- Width:225 mm
£ 147.96 excl. VAT
/ Each
FACOM BS.RBPB BS.RBPB TOOL BAG
- facom:BS.RBPB
- rubix:263A4183
- ean:3662424150005
- In stock: Next day delivery
- Material:fabric 1200 last
- Colour:black
- Width:158 mm
£ 153.26 excl. VAT
/ Each
MILWAUKEE 4932471131 PACKOUT BACKPACK
- milwaukee:4932471131
- rubix:226A8828
- manufacturer :4932471131
- ean:4058546287597
- In stock: Next day delivery
- Material:nylon
- Colour:red
- Width:381 mm
£ 131.67 excl. VAT
/ Each
PORTWEST B904 QUICK RELEASE HV RUCKSACK ORANGE
- portwest:B904ORR
- rubix:1272064
- ean:5036108138906
- In stock: Next day delivery
- Material:100% polyester 600d fabric
- Colour:orange
- Width:210 mm
£ 39.18 excl. VAT
/ Each
STANLEY STST1-72335 STA172335 STANLEY BACKPACK TOOLBAG
- stanley:STST1-72335
- rubix:261A3420
- ean:3253561723353
- In stock: Next day delivery
- Material:fabric
- Colour:black
- Width:160 mm
£ 59.32 excl. VAT
/ Each
FACOM TOOL BAG NYLON BACKPACK WITH COMPARTMENTS BS.MCBPB
- facom:BS.MCBPB
- rubix:152A6757
- ean:3662424042126
- Usually arrives within 14 working days
- Material:nylon
- Colour:black
- Width:180 mm
£ 159.66 excl. VAT
/ Each
PORTWEST B916 TRIPLE POCKET BACKPACK BLACK
- portwest:B916BKR
- rubix:212A3975
- ean:5036108279357
- Usually arrives within 14 working days
- Material:100% polyester
- Colour:black
- Width:350 mm
£ 24.02 excl. VAT
/ Each
TECHNICS PT142 TRADESMAN'S BACKPACK
- technics:PT142
- rubix:219A4461
- Usually arrives within 14 working days
- Material:polyester
- Colour:black
- Width:225 mm
£ 43.34 excl. VAT
/ Each
DEWALT DWST81690-1 40L BACKPACK EACH
- dewalt:DWST81690-1
- rubix:227A5943
- ean:3253561816901
- Delivery usually within ( 7 ) days
- Material:1200 denier
- Colour:black
- Width:340 mm
£ 83.13 excl. VAT
/ Each
PORTWEST B905 HV RUCKSACK YELLOW
- portwest:B905YER
- rubix:1253937
- ean:5036108142026
- Usually arrives within 14 working days
- Material:100% polyester 600d fabric
- Colour:yellow
- Width:210 mm
£ 36.74 excl. VAT
/ Each
KNIPEX 002150LE KNIPEX MODULAR X18 TOOL BACKPACK 530MM
- knipex:00 21 50 LE
- rubix:251A5320
- ean:4003773089056
- Delivery usually within ( 14 ) days
- Material:synthetic fibers
- Colour:black
- Width:350 mm
£ 262.15 excl. VAT
/ Each
GEDORE TOOL RUCKSACK PROFI WT 1056 11
- gedore:WT 1056 11
- rubix:121A8429
- manufacturer :1818244
- ean:4010886854693
- Delivery usually within ( 8 ) days
- Material:polyester
- Colour:black
- Width:120 mm
£ 108.48 excl. VAT
/ Each
GTLINE TOP 07 R TOOL BAG
- gt line:TOP 07 R
- rubix:8460450
- ean:8024482188775
- Usually arrives within 14 working days
- Material:tear resistant fabric
- Colour:black
- Width:120 mm
£ 114.17 excl. VAT
/ Each
BAHCO 3875-BP1 BACKPACK SMALL
- bahco:3875-BP1
- rubix:45026157
- ean:7314150187737
- Delivery usually within ( 14 ) days
- Colour:black
- Width:300 mm
- Height:400 mm
£ 92.75 excl. VAT
/ Each
STANLEY FMST1-80144 FATMAX QUICK ACCESS BACKPACK
- stanley:FMST1-80144
- rubix:236A0278
- ean:3253561801440
- In stock: Next day delivery
- Material:high quality tarpaulin;plastic (bottom);ergonomic (back pad)
- Colour:black
£ 91.54 excl. VAT
/ Each
STANLEY STST83307-1 BACKPACK ON WHEELS
- stanley:STST83307-1
- rubix:270A2464
- ean:3253561833076
- Delivery usually within ( 7 ) days
- Material:600 denier fabric;ergonomic (shoulder strap)
- Colour:black
£ 62.44 excl. VAT
/ Each
KLEIN TOOLS 55421BP-14 TRADESMAN PRO ORGANISER BACKPACK (L)368 M
- klein tools:55421BP-14
- rubix:234A6791
- Usually arrives within 14 working days
- Material:1680d ballistic weave
- Colour:black






























