References
Technics:PT142
Rubix:219A4461

Product details : TECHNICS PT142 TRADESMAN'S BACKPACK
This professional, tool backpack from Technics is made from tough reinforced 600 denier fabric. It features a range of different sized pockets and pouches for storing safely an array of different hand tools while on the move. Adjustable and padded shoulder straps guarantee comfortable carrying of heavy loads. This stylish, functional and robust tool backpack from Technics have a professional design ideal for all-around professional and DIY applications.
Strengths
Made from reinforced material: 600 x 600 denier to minimise wear and tear.
For transporting tools securely and hands free.
Inner and outer pockets/ compartments to secure tools, including a zipped base pocket.
Adjustable shoulder straps.
Reflective piping.
For transporting tools securely and hands free.
Inner and outer pockets/ compartments to secure tools, including a zipped base pocket.
Adjustable shoulder straps.
Reflective piping.
Applications
Tool Bags and Tool Backpacks are commonly used by professionals or DIY enthusiast for storing and transporting the required equipment. Specially designed compartments and durable materials guarantee a safe and comfortable operation for a long period of time
Technical specifications
Attributes
| Material | polyester |
|---|---|
| Colour | black |
| Width | 225 mm |
| Height | 415 mm |
| Length | 340 mm |
Show UNSPSC/ECL@SS
£ 43.34 excl. VAT
/ Each
£ 52.01 incl. VAT
- Usually arrives within 14 working days
