PORTWEST B905 HV RUCKSACK YELLOW

Hi-Vis Rucksack - B905

See technical information
References
Portwest:B905YER
Rubix:1253937
EAN:5036108142026
brand logo
Technical specifications
Material100% polyester 600d fabric
Colouryellow
Width210 mm
See all Specifications

Product details : PORTWEST B905 HV RUCKSACK YELLOW


Ideal for workers, cyclists or school children who use highly reflective accessories to make them more visible to motorists. Comes complete with an integrated MP3/mobile phone pocket, multiple pockets and padded back panel for comfort. Phone pocket. Reflective tape for increased visibility. Padded double straps for added support. Padded back panel for wearer comfort. The fabric and reflective tape meets the requirements of EN ISO 20471.

Technical specifications


Attributes
Material100% polyester 600d fabric
Colouryellow
Width210 mm
Height430 mm
Length280 mm
Storage volume25 l
Show UNSPSC/ECL@SS
£ 36.74 excl. VAT
/ Each
£ 44.09 incl. VAT
  • Usually arrives within 14 working days