References
Portwest:B905ORR
Rubix:1253938
EAN:5036108142019

Technical specifications
| Material | 100% polyester 600d fabric |
|---|---|
| Colour | orange |
| Width | 210 mm |
Product details : PORTWEST B905 HV RUCKSACK ORANGE
Ideal for workers, cyclists or school children who use highly reflective accessories to make them more visible to motorists. Comes complete with an integrated MP3/mobile phone pocket, multiple pockets and padded back panel for comfort. Phone pocket. Reflective tape for increased visibility. Padded double straps for added support. Padded back panel for wearer comfort. The fabric and reflective tape meets the requirements of EN ISO 20471.
Technical specifications
Attributes
| Material | 100% polyester 600d fabric |
|---|---|
| Colour | orange |
| Width | 210 mm |
| Height | 430 mm |
| Length | 280 mm |
| Storage volume | 25 l |
Show UNSPSC/ECL@SS
£ 36.74 excl. VAT
/ Each
£ 44.09 incl. VAT
- Usually arrives within 14 working days