GEDORE TOOL RUCKSACK PROFI WT 1056 11


Tool backpack PROFI - WT 1056 11

References
gedore:WT 1056 11
rubix:121A8429
manufacturer :1818244
ean:4010886854693
brand logo
brand logo
Technical specifications
MaterialPolyester
ColourBlack
Width120 mm
See all Specifications

Product details : GEDORE TOOL RUCKSACK PROFI WT 1056 11


Tool rucksack PROFI With extra large capacities Practical and ergonomic arrangement of the internal and external pockets Ideal for transport and storage of tools, accessories and documents Strong zippers Reinforced back, padded adjustable shoulder straps and additional practical handle on the top Tear-resistant polyester fabric with 3M reflective stripes, suede Spray-water repellent, resistant to chemical agents Inured to temperature changes

Technical specifications


Attributes
Logistic Weight2300 g
MaterialPolyester
ColourBlack
Width120 mm
Height400 mm
Length300 mm
Weight2.8 kg
Permissible load15 kg
Show UNSPSC/ECL@SS
£ 118.84 excl. VAT
/ Each
£ 142.61 incl. VAT
  • Usually arrives within 14 working days