Backpack
Material | fabric |
---|---|
Colour | black |
Width | 160 mm |
Packaged dimensions (D x W x H) | 160x350x440 mm |
---|---|
Material | fabric |
Colour | black |
Width | 160 mm |
Height | 440 mm |
Length | 350 mm |
Weight | 1.57 kg |
Permissible load | 15 kg |
Storage volume | 15 l |
Usually arrives within 14 working days