References
Stanley:STST83307-1
Rubix:270A2464
EAN:3253561833076

Technical specifications
| Material | 600 denier fabric;ergonomic (shoulder strap) |
|---|---|
| Colour | black |
Product details : STANLEY STST83307-1 BACKPACK ON WHEELS
Strengths
•High quality 600x600 denier nylon frame
Carry heavy loads on wheels with the telescopic handle or carry them comfortably on your back with the two ergonomic shoulder straps
Wide-opening zipper design for easy access to bag contents, so you don't have to search for the required tool like you would in a conventional toolbox
Removable tool divider system, with carrying handle for organizing screwdrivers, pliers and other small tools
Padded internal compartment ideal for electronic devices and documents
Side pockets for easy access to larger, frequently used items
Comfortable telescopic handle
Card holder with transparent window, which allows easy identification of the user
Carry heavy loads on wheels with the telescopic handle or carry them comfortably on your back with the two ergonomic shoulder straps
Wide-opening zipper design for easy access to bag contents, so you don't have to search for the required tool like you would in a conventional toolbox
Removable tool divider system, with carrying handle for organizing screwdrivers, pliers and other small tools
Padded internal compartment ideal for electronic devices and documents
Side pockets for easy access to larger, frequently used items
Comfortable telescopic handle
Card holder with transparent window, which allows easy identification of the user
Technical specifications
Attributes
| Material | 600 denier fabric;ergonomic (shoulder strap) |
|---|---|
| Colour | black |
| Weight | 2.66 kg |
| Permissible load | 15 kg |
| Storage volume | 14 l |
Show UNSPSC/ECL@SS
£ 62.44 excl. VAT
/ Each
£ 74.93 incl. VAT
- Delivery usually within ( 7 ) days







