KLEIN TOOLS 55421BP-14 TRADESMAN PRO ORGANISER BACKPACK (L)368 M
Tradesman Pro™
See technical informationSee documentsReferences
Klein Tools:55421BP-14
Rubix:234A6791

Documents
Product details : KLEIN TOOLS 55421BP-14 TRADESMAN PRO ORGANISER BACKPACK (L)368 M
Klein Tradesman Pro Organiser Backpack (L)368 mm x (H)508 mm x (W)184 mm
Technical specifications
Attributes
| Material | 1680d ballistic weave |
|---|---|
| Colour | black |
| Weight | 2.7 kg |
Show UNSPSC/ECL@SS
- Usually arrives within 14 working days
