MILWAUKEE 4932471131 PACKOUT BACKPACK

PACKOUT™ backpack

See technical information

References

Milwaukee:4932471131
Rubix:226A8828
Manufacturer :4932471131
EAN:4058546287597
brand logo

Technical specifications

Materialnylon
Colourred
Width381 mm
See all Specifications

Product details : MILWAUKEE 4932471131 PACKOUT BACKPACK


Part of the PACKOUT™ modular storage system.Made from 1680D Ballistic Material for jobsite durability. 48 total pockets including a hard-shell protected instrument pocket. Extra back padding, chest strap, attachment strap for rolling bags and heavy duty harness for ultimate jobsite comfort. Impact resistant polymer base protects contents from water and dirt and also allows backpack to stand up.

Technical specifications


Attributes
Materialnylon
Colourred
Width381 mm
Height292 mm
Length508 mm
£ 131.67 excl. VAT
/ Each
£ 158.00 incl. VAT
  • Delivery usually within ( 10 ) days