Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Pliers, vices, clamps
Pliers
Locking pliers
MILWAUKEE 4932471726 10 TORQUE LOCK STRAIGHT JAW LOCKING PLIERS
MILWAUKEE 4932471726 10 TORQUE LOCK STRAIGHT JAW LOCKING PLIERS
Locking pliers Milwaukee
References
milwaukee:
4932471726
rubix:
295A9067
ean:
4058546296254
Product details
Technical specifications
Product details : MILWAUKEE 4932471726 10 TORQUE LOCK STRAIGHT JAW LOCKING PLIERS
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.91
excl. VAT
/
Each
£
16.69
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
GEDORE GRIP WRENCH 137 11
ROEBUCK G-MAX VICE GRIPS LENGTH 270MM 865204
FACOM LOCK-GRIP PLI 521.100
FACOM LOCK-GRIP PLI 504A.180
MILWAUKEE 4932471733 9 TORQUE LOCK LONG NOSE LOCKING PLIERS
FACOM 235MM MOLE GRIP PLIER 513.10
IRWIN VISE GRIP C-CLAMP SWIVEL PADS 9 INCH
IRWIN VISE GRIP LOCKING PLIERS 7R 175MM
IRWIN T77T VISE GRIP FAST RELEASE LOCKING PLIERS 2 PIECE SET
FACOM 512-ANGLE SECTION LOCK 512
GEDORE 137 7 - MOLE GRIPS
IRWIN VISE GRIP FAST RELEASE CURVE JAW LOCKING PLIERS 10CR
STANLEY 0-84-810 STRAIGHT JAW MOLE GRIPS 7 INCH
IRWIN VISE GRIP C-CLAMP SWIVEL PADS 6 INCH
STANLEY FMHT0-74886 FATMAX LOCKING MOLE GRIP PLIERS 250MM