Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Saw frame
SILVERLINE SW33 JUNIOR HACKSAW C/W BLADE
SILVERLINE SW33 JUNIOR HACKSAW C/W BLADE
Saws and Blades
References
silverline:
SW33
rubix:
210A8941
Technical sheet / Technical file
Product details
Technical specifications
Product details : SILVERLINE SW33 JUNIOR HACKSAW C/W BLADE
150mm Junior Hacksaw (L)150 mm
Technical specifications
Attributes
Type
Hacksaw
Number of elements
1
Material
Plastic (Guard);Steel (Frame)
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.80
excl. VAT
/
Each
£
2.16
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BAHCO 23-30 BOWSAW BLADE RAKER TOOTHING
FACOM HACKSAW 601 300 MM BLADE 3 POSITION ERGONOMIC
FACOM 601SLS HACKSAW FRAME - SAFETY LOCK SYSTEM
FACOM HACKSAW 599
ROEBUCK JUNIOR SMALL HACKSAW 6INCH 150MM WITH BLADE
IRWIN HACKSAW I-75 10506437
BAHCO 10-24-23 ERGO BOWSAW FORCE
ECLIPSE PIERCING PS51 (FIXED FRAME)
FACOM HACKSAW FRAME 606A
SPEAR & JACKSON BOWSAW 21
ECLIPSE GENERAL PURPOSE SAW NO 7266XR
BAHCO 325 ERGO PROFESSIONAL HAND HACKSAW FRAME 300MM
BAHCO 331-15-23 15IN BOWSAW WITH POINTED NOSE
ECLIPSE 70-675R HACKSAW NO 70.65R
JUNIOR HACKSAW FRAME 607MT