Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Saw frame
IRWIN HACKSAW I-75 10506437
IRWIN HACKSAW I-75 10506437
I - 75 Low Tension Hacksaw
References
irwin:
10506437
rubix:
1260474
ean:
5706915064377
Technical specifications
Length
300
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : IRWIN HACKSAW I-75 10506437
This lightweight durable full metal frame - tensions up to 15,000 PSI with a full metal tensioning mechanism. 90° to 180° blade mounting is available for sawing large objects.
Technical specifications
Attributes
Length
300
mm
Type
Hack Saw
Number of elements
10
Material
Metal
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
20.59
excl. VAT
/
Each
£
24.71
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
BAHCO 216-300-R ROD SAWBLADES
FACOM 601PB 300 MM HACKSAW WITH HSS BLADE AND ERGONOMIC HANDLE
ECLIPSE JUNIOR HACKSAW NO 70.14
BAHCO 306 COMPACT HAND HACKSAW FRAME 470MM
ECLIPSE FRETSAW 70-FS1R
ROEBUCK QUICK CHANGE PROFESSIONAL HACKSAW FRAME
BAHCO 10-21-51 ERGO BOWSAW FORCE
ROEBUCK JUNIOR SMALL HACKSAW 6INCH 150MM WITH BLADE
BAHCO 10-30-23 ERGO BOWSAW FORCE
STANLEY 0-15-218 JUNIOR HACKSAW
BAHCO 332-21-51 ERGO BOWSAW POINTED NOSE
BAHCO 23-21 BOWSAW BLADE RAKER TOOTHING
ECLIPSE PIERCING PS51 (FIXED FRAME)
MILWAUKEE 48220050 300MM HACKSAW
BAHCO 10-30-51 ERGO BOWSAW FORCE