Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Storage
Cases, bags and trunks
Rucksack
REGATTA TRB101 06N RIDGETREK 20L BACKPACK BLACK/EBONY Single
REGATTA TRB101 06N RIDGETREK 20L BACKPACK BLACK/EBONY Single
Rucksack Regatta
References
regatta:
TRB101 06N 000
rubix:
377A6010
ean:
5063019308647
Technical specifications
Colour
Black
Product details
Technical specifications
Product details : REGATTA TRB101 06N RIDGETREK 20L BACKPACK BLACK/EBONY Single
Technical specifications
Attributes
Colour
Black
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
20.89
excl. VAT
/
Each
£
25.07
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Check our products from related categories
PORTWEST B905YER B905 HI-VIS RUCKSACK YELLOW EN471
STANLEY STST1-72335 STA172335 STANLEY BACKPACK TOOLBAG
BAHCO 3875-BP1 BACKPACK SMALL
REGATTA TRB101 5WV RIDGETREK 20L BACKPACK NVY/NEWROYAL Single
CK-MAGMA MA2631 RUCKSACK
STANLEY FMST1-80144 FATMAX QUICK ACCESS BACKPACK
GEDORE TOOL RUCKSACK PROFI WT 1056 11
PORTWEST B916BKR BLACK BACKPACK B916
STANLEY STST83307-1 BACKPACK ON WHEELS
MILWAUKEE 4932471131 PACKOUT BACKPACK
DEWALT DWST81690-1 40L BACKPACK EACH
CK-MAGMA MA2635 RUCKSACK PLUS
PORTWEST B905ORR B905 HI-VIS RUCKSACK ORANGE EN471
FACOM BACKPACK WITH TOOL ORGANISER
KNIPEX 002150LE KNIPEX MODULAR X18 TOOL BACKPACK 530MM