References
Knipex:00 21 50 LE
Rubix:251A5320
EAN:4003773089056

Product details : KNIPEX 002150LE KNIPEX MODULAR X18 TOOL BACKPACK 530MM
- 00 21 50 LE KNIPEX Modular X18 Fits you and your tools: practical and comfortable due to fully hinged front and back, removable tool board and padding for your back.
- As individual as you are: Optimal flexibility due to innovative FIDLOCK® connectors and MOLLE webbing.
- Fit for any challenge: with two separate inner compartments for tools, measuring instruments, notebook or tablet.
- Durable fabric made of sustainable recycled synthetic fibers, splash-proof and easy to clean.
- Waterproof molded bottom made of impact-resistant plastic for a secure upright position when opened and closed, 6 cm high.
- One MOLLE strap on the inside and four MOLLE straps on the outside for attaching any adapters, carabiners and accessories.
- FIDLOCK® connections are fastened or unfastened in no time at all.
- A total of 21 retaining loops and 37 pockets, some with zips.
- Luggage strap for fixing to telescopic handles of tool cases. 50 x 35 x 25 cm (H x W x D), empty weight 2.9 kg, tested load capacity up to 15 kg.
- Dimension exterior (interior) width mm: 340mm Dimension exterior (interior) height mm: 210mm- Dimension exterior (interior) depth mm: 530mm
Technical specifications
Attributes
| Material | synthetic fibers |
|---|---|
| Colour | black |
| Width | 350 mm |
| Height | 500 mm |
| Length | 250 mm |
| Permissible load | 15 kg |
Show UNSPSC/ECL@SS
£ 262.15 excl. VAT
/ Each
£ 314.58 incl. VAT
- Delivery usually within ( 14 ) days










