References
Stanley:FMST1-80144
Rubix:236A0278
EAN:3253561801440

Technical specifications
| Material | high quality tarpaulin;plastic (bottom);ergonomic (back pad) |
|---|---|
| Colour | black |
Product details : STANLEY FMST1-80144 FATMAX QUICK ACCESS BACKPACK
Strengths
•Large open compartment for quick tool access intended for long tools/organisers/power tools/kit boxes
Tool back pack– workstation with 4 compartments combines high strong flexible high quality tarpaulin with 600D
Multiple pockets and tool holders for a wide variety of tools
Rigid, water-proof plastic bottom
Padded shoulder straps for heavy load carriage
Ergonomic padded back with air mesh
Laptop padded compartment
Personal belongings compartment or all essentials: wallet, keys, cell phone
Tool back pack– workstation with 4 compartments combines high strong flexible high quality tarpaulin with 600D
Multiple pockets and tool holders for a wide variety of tools
Rigid, water-proof plastic bottom
Padded shoulder straps for heavy load carriage
Ergonomic padded back with air mesh
Laptop padded compartment
Personal belongings compartment or all essentials: wallet, keys, cell phone
Technical specifications
Attributes
| Material | high quality tarpaulin;plastic (bottom);ergonomic (back pad) |
|---|---|
| Colour | black |
| Weight | 2.72 kg |
| Permissible load | 25 kg |
| Storage volume | 28.6 l |
Show UNSPSC/ECL@SS
£ 91.54 excl. VAT
/ Each
£ 109.85 incl. VAT
- In stock: Next day delivery






