FACOM BACKPACK WITH TOOL ORGANISER

Textile backpack

See technical information

References

Facom:BS.L30PB
Rubix:80111122
EAN:3148519325454
brand logo

Technical specifications

Materialtextile - back with high-density foam
Colourblack
Width225 mm
See all Specifications

Product details : FACOM BACKPACK WITH TOOL ORGANISER


Textile backpack
- Back with high-density foam.
- Adjustable, foamed shoulder straps.
- Adjustable, foamed sternum and ventral belts:
good load distribution.
- Numerous pockets and hooks for tool organization.
- Foamed computer pocket (15'' ) on back.
- BS.ORG1 "organizer" bag: removable, multi-purpose tool holder.
- Special storage for hacksaw. Special storage for hacksaw.
- A4 document holder.
- Reflective strips on front and shoulder straps.
- Rigid polypropylene holdall: waterproof function, keeps.
upright, protects fragile floors.
- Padlockable.
- Capacity: 30 liters.
- Max. load: 12 kg.
- Dimensions (W x D x H): 355 x 225 x 460 mm.
Weight: 3.150 kg.

Strengths

Extremely comfortable. Practical organization. Safety. Reflective strips on front and shoulder straps.

Applications

Organizer bag: removable, versatile tool holder.

Technical specifications


Attributes
Materialtextile - back with high-density foam
Colourblack
Width225 mm
Height460 mm
Length355 mm
Permissible load12 kg
Storage volume30 l
£ 147.96 excl. VAT
/ Each
£ 177.55 incl. VAT
  • In stock: Next day delivery