Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(642)
Portable power tools
(698)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Portable power tools
Grinding machine
Angle grinder
MILWAUKEE 4933464114 M18 FUEL 230MM BRAKING ANGLE GRINDER PADDLE SWITC
MILWAUKEE 4933464114 M18 FUEL 230MM BRAKING ANGLE GRINDER PADDLE SWITC
Angle grinder Milwaukee
References
milwaukee:
M18 FLAG230XPDB-0C
rubix:
236A7725
manufacturer :
4933464114
ean:
4058546220594
Technical specifications
Voltage
18
V
Rotation speed
6600
rpm
Cordless
Yes
See all Specifications
Product details
Technical specifications
Product details : MILWAUKEE 4933464114 M18 FUEL 230MM BRAKING ANGLE GRINDER PADDLE SWITC
Technical specifications
Attributes
Voltage
18
V
Rotation speed
6600
rpm
Cordless
Yes
No-load speed
6600
rpm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
360.42
excl. VAT
/
Each
£
432.50
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
DEWALT DCG405NF-XJ 18V XR BL 125MM FLATHEAD ANGLE GRINDER - BARE UNIT
MAKITA GA9020KD/2 ANGLE GRINDER 230MM 240V
DEWALT DWE4206 115MM 1010W SLIDE SWITCH SAG NO-VOLT ANGLE GRINDER
MAKITA DGA513Z 18V ANGLE GRINDER 125MM BL LXT
MAKITA DGA463Z 18V ANGLE GRINDER 115MM BL LXT BARE UNIT ONLY
BOSCH GWS750/2 115MM 750W ANGLE GRINDER 230V 0601394070
DREMEL ENGRAVER 230V 290-1
MAKITA GA023GZ01 XGT B/O 125MM ANGLE GRINDER
3M 14273 ELECTRIC ANGLE GRINDER 125 MM 1900W
MILWAUKEE 4933492645 M18 BRUSHLESS SMALL ANGLE GRINDER PADDLESWTCH 125
MAKITA DGA452Z 18V ANGLE GRINDER 115MM LXT
MAKITA GA5040C/1 ANGLE GRINDER 125MM 110V
DEWALT DCG405P2 18V XR BRUSHLESS ANGLE GRINDER 125MM 2x5.0Ah Batteries
MAKITA GA028GZ01 XGT B/O 115MM ANGLE GRINDER
MAKITA GA5030R/2 ANGLE GRINDER 125MM 240V