STEINEL 012632 PROFESSIONAL 110V INLINE GRIP HEAT GUN


Heat stripper Steinel

References
steinel:012632
rubix:261A3263
brand logo
brand logo
Technical specifications
Power1400 W
Airflow400 l/min
Weight2305 kg
See all Specifications

Product details : STEINEL 012632 PROFESSIONAL 110V INLINE GRIP HEAT GUN


Professional 110V Inline-Grip Heat Gun with power input of 1400W.
Temperature range of 80-650degs C.
Temperature is controlled electronically in 9 stages via the thumbwheel.
At the same time Airflow rate varies from 150-400l/min.
Comes in a carry case.

Strengths

Takes Professional screw-n Nozzles. Very light and easily manourerable.

Technical specifications


Attributes
Power1400 W
Airflow400 l/min
Weight2305 kg
Min. Operation temperature80 °C
Max.Operation temperature650 °C
Show UNSPSC/ECL@SS
£ 251.25 excl. VAT
/ Each
£ 301.50 incl. VAT
  • Usually arrives within 14 working days