STEINEL 068233 PROFESSIONAL 18V CORDLESS HEAT GUN. IN CARRY CASE


Heat stripper Steinel

References
steinel:068233
rubix:261A3257
brand logo
brand logo
Technical specifications
Power900 W
Airflow300 l/min
Weight3347 kg
See all Specifications

Product details : STEINEL 068233 PROFESSIONAL 18V CORDLESS HEAT GUN. IN CARRY CASE


A very compact Pistol-Grip Tool.
Warm-up time is less thab 4-sec. to 300degs. C.
Accurate temperarure control with use of digital display.
Temp. range 50-500degs. C.
Digitally adjustable in 10deg steps.
Temperature setting with joystick.

Strengths

Heat Control to suit many applications.

Technical specifications


Attributes
Power900 W
Airflow300 l/min
Weight3347 kg
Min. Operation temperature50 °C
Max.Operation temperature500 °C
Show UNSPSC/ECL@SS
£ 547.10 excl. VAT
/ Each
£ 656.52 incl. VAT
  • Usually arrives within 14 working days