"MILWAUKEE M12FCIWF12G3-502X 4933493456 M12 FUEL 1/2"" IMPACT WRENCH"
Impact wrench Milwaukee
See technical informationSee documentsReferences
Milwaukee:M12 FCIWF12G3-502X
Rubix:386A2871
Manufacturer :4933493456
EAN:4058546483272
Documents
Product details : "MILWAUKEE M12FCIWF12G3-502X 4933493456 M12 FUEL 1/2"" IMPACT WRENCH"
- Best in class power: 542 Nm of fastening and 745 Nm of nut-busting torque to tackle most common applications
- A weight of 1 kg without battery and a length of 122 mm means better access to tight spaces and less user fatigue
- 3,000 RPMs for exceptional application speed
- 4-Mode DRIVE CONTROL allows the user to shift into four different speed and torque settings to maximise application versatility
- Trigger mode selection for easy one hand selection of speed settings
- Tri-LEDs for shadowless work area illumination
- The DNA of our FUEL™ platform redefines the balance of cordless technologies. MILWAUKEE®'s POWERSTATE™ brushless motor, REDLITHIUM™ battery pack and REDLINK PLUS™ electronic intelligence delivering outstanding power, run time and durability
- Flexible battery system: works with all MILWAUKEE® M12™ batteries
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 326.87 excl. VAT
/ Each
£ 392.24 incl. VAT
- In stock: Next day delivery

