Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(217)
Gauges, foil
(84)
Various measurements
(263)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(306)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Micrometers
Various micrometres
Micrometer
ROEBUCK 50-110-001 DIGIT MIC 0-1
ROEBUCK 50-110-001 DIGIT MIC 0-1
Micrometer Unbranded
References
unbranded:
50-110-001
rubix:
9847936
Technical specifications
Measuring range, minimum
0
mm
Measuring range, maximum
25.4
mm
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK 50-110-001 DIGIT MIC 0-1
Mechanical Digital Micrometers offer easy to read measurements from the digital display. Measurements can also be read from the thimble as conventional micrometers.
Technical specifications
Attributes
Measuring range, minimum
0
mm
Measuring range, maximum
25.4
mm
Precision
0.01
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
68.98
excl. VAT
/
Each
£
82.78
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
MITUTOYO 293-354-30 DIGITAL MICROMETER IP65, INCH/METRIC 8-9 INCH
MITUTOYO 103-153 OUTSIDE MICROMETER ECONOMY DESIGN
MITUTOYO 293-350-30 DIGITAL MICROMETER IP65 INCH/METRIC
MITUTOYO 293-332-30 DIGIMICROMETER
MITUTOYO 6- 12 OUTSIDE MICROMETER SET 103-906
ROEBUCK 50-175-150N DEPTH GAGE MICROM 0-150MM 100MM BASE
MITUTOYO 368-003 2-POINT INTERNAL MICROMETER HOLTEST
CUTLINE 892011 DIGITAL EXTERNAL MICROMETER 50-75MM
MOORE & WRIGHT MICROMETER 0 - 1 INCH 1961
Micrometer Mitutoyo 293-832-30
MITUTOYO 293-346-30 DIGITAL MICROMETER IP65 INCH/METRIC
MITUTOYO 293-246-30 DIGITAL MICROMETER IP65
MITUTOYO 103-129 OUTSIDE MICROMETER ECONOMY DESIGN
ROEBUCK 50-315-012 EXTENSION ROD INSIDE MICROMETER 0 - 12
MITUTOYO 103-156 OUTSIDE MICROMETER ECONOMY DESIGN