ROEBUCK 50-175-150N DEPTH GAGE MICROM 0-150MM 100MM BASE

Depth gage microm

See technical information
References
Unbranded:50-175-150N
Rubix:030124
brand logo

Product details : ROEBUCK 50-175-150N DEPTH GAGE MICROM 0-150MM 100MM BASE


Satin Chrome heads fitted to hardened and ground depth gauge bases
Non-glare satin chrome barrel and sleeve
Anvil Diameter. = 4.5mm (0.177”). With flat end
Spindle locking screw
Ratchet thimble
0-25mm 65mm base
0-150mm 100mm base

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 113.36 excl. VAT
/ Each
£ 136.03 incl. VAT
  • Usually arrives within 14 working days