Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(222)
Gauges, foil
(84)
Various measurements
(264)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(309)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Holders, auxiliary equipment items
Comparator support
Comparator base
ROEBUCK MB-5 MAGNETIC BASE WITH FINE ADJUSTMENT
ROEBUCK MB-5 MAGNETIC BASE WITH FINE ADJUSTMENT
Comparator base Unbranded
References
unbranded:
MB-5
rubix:
1370740
Product details
Technical specifications
Product details : ROEBUCK MB-5 MAGNETIC BASE WITH FINE ADJUSTMENT
Medium duty push button magnetic base, three precision ground contact surfaces, base dimensions: L:48, W:40, H:50mm, clamping force: 290(N), upright: ø12mm chrome plated steel, cross arm: ø10mm chrome plated steel.
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
39.56
excl. VAT
/
Each
£
47.47
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
ECLIPSE MAGNETICS E901 MAGNETIC BASE-FINE ADJ(E901
MITUTOYO 7031-10 JOINTED MAGNETIC STAND
MITUTOYO 7012-10 MAGNETIC STAND WITH FLEXIBLE ARM
CUTLINE 892066 UNVERSAL MAGNETIC STAND - 212MM
MITUTOYO 7033-10 JOINTED MAGNETIC STAND
MITUTOYO 7014-10 MINI MAGNET STAND
MITUTOYO 811-012 TESTING STAND SHORE D ALL TYPES
MITUTOYO 7032-10 JOINTED MAGNETIC STAND
MITUTOYO 7010S-10 MAGNETIC STAND
NOGA NF 1020 (NF1021) 3-D FINE ADJ. WITH ON/OFF BASE
MITUTOYO 7011S-10 MAGNETIC STAND WITH FINE ADJUSTMENT
NOGA MG 71003 1015 WITH MAG BASE MB-C
ROEBUCK FLEXIBLE STEM MAGNETIC BASE
CUTLINE 892068 MINI UNVERSAL MAGNETIC STAND - 109MM
LINEAR TOOLS NOGA MAG BASE NF1200