Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(222)
Gauges, foil
(84)
Various measurements
(264)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(309)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Holders, auxiliary equipment items
Comparator support
Comparator base
ROEBUCK FLEXIBLE STEM MAGNETIC BASE
ROEBUCK FLEXIBLE STEM MAGNETIC BASE
Flexible Stem Magnetic Base
References
roebuck:
7893853
rubix:
7893853
Technical specifications
Thread fitting
3/8 in
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK FLEXIBLE STEM MAGNETIC BASE
Strong 60kg switchable magnet.
Locks in any position via a single lever.
Accepts Dial Test Indicators with dovetail clamping and standard dial gauges with an 8mm or 3//8" stem
Technical specifications
Attributes
Thread fitting
3/8 in
Length of arms
360
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
60.29
excl. VAT
/
Each
£
72.35
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
NOGA PH3100 MINI MAGNETIC BASE
CUTLINE 892069 UNVERSAL MAGNETIC STAND - 245MM
MITUTOYO 7031-10 JOINTED MAGNETIC STAND
NOGA NF 1020 (NF1021) 3-D FINE ADJ. WITH ON/OFF BASE
CUTLINE 892070 HYDRAULIC UNIVERSAL MAGNETIC STAND - 288MM
ROEBUCK MB-5 MAGNETIC BASE WITH FINE ADJUSTMENT
MITUTOYO 811-012 TESTING STAND SHORE D ALL TYPES
ECLIPSE MAGNETICS E901 MAGNETIC BASE-FINE ADJ(E901
MITUTOYO 7033-10 JOINTED MAGNETIC STAND
MITUTOYO 7012-10 MAGNETIC STAND WITH FLEXIBLE ARM
MITUTOYO 7014-10 MINI MAGNET STAND
MITUTOYO 7013-10 MAG BASE
MITUTOYO 7032-10 JOINTED MAGNETIC STAND
LINEAR TOOLS NOGA MAG BASE NF1200
NOGA MG 71003 1015 WITH MAG BASE MB-C