Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
HSS centring drill bits
HSS centring drill bit
GUHRING 00281 008.000 DRILLS OTHER 9002810080000
GUHRING 00281 008.000 DRILLS OTHER 9002810080000
HSS centring drill bit Gühring
References
gühring:
9002810080000
rubix:
344A5846
ean:
4031093084512
Technical specifications
Diameter
25
mm
Tip diameter
8
mm
Total length
100
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00281 008.000 DRILLS OTHER 9002810080000
Technical specifications
Attributes
Diameter
25
mm
Tip diameter
8
mm
Total length
100
mm
Body material
hss
Shape
a
Bevel angle
118
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
62.85
excl. VAT
/
Each
£
75.42
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
DORMER A205 TIN CENTRE DRILL 2.0 X 5.0MM
DORMER A2064.0X10.0 7191813
GUHRING 00581 002.000 CENTRE DRILLS
GUHRING 00581 001.250 TWIST DRILLS 9005810012500
DORMER A201 HSS DRILL 3.0 X 8.0MM
TITEX K1311-3.15 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073627
WALTER 5073643 K1411M 1.5X5MM HSS EX/L CENTREDRILL
GUHRING 00292 004.760 BS5 CENTRE DR RH
TITEX K1111-12.5 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073520
GUHRING 00292 002.380 BS3 CENTRE DR RH
TITEX K1131-1.6 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073574
DORMER A210 HSS CTR DRILL 8.0 X 20.0MM
TITEX K1161-3.15 CENTRE DRILL 5073594
DORMER A2063.15X8.0 7191812
ROEBUCK A2006.3 223609 HSS CENTRE DRILL 6.30 X 2.50MM