Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Washers
Washers metric
Grower washer
12MM WASHER INT SHAKEPROOF A2 PACK OF 100
12MM WASHER INT SHAKEPROOF A2 PACK OF 100
Grower washer Rubix-UK
References
rubix-uk:
M12WSHR-INT-SHK-A2/100
rubix:
8862796
Technical specifications
Inner diameter
12
mm
Material/finishing
Steel
Outer diameter
20.5
mm
Product details
Technical specifications
Product details : 12MM WASHER INT SHAKEPROOF A2 PACK OF 100
Din 6797 Grade A2 stainless steel internal toothed locking washers. Under locking pressure the teeth are forced into the mating product to provide a locking feature.
Technical specifications
Attributes
Inner diameter
12
mm
Material/finishing
Steel
Outer diameter
20.5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.53
excl. VAT
/
Each
£
22.24
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
5MM WASHER INT SHAKEPROOF BZP PACK OF 250
M10 SPRING WASHER SQ A2 PACK OF 25
SPARTEX SPRING LOCK WASHERS TYPE B A1.4310 4.8X2.2X1.6 0127223
8MM SPRING WASHER S/COIL SQUARE SECT A4 PACK OF 50
12MM SPRING WASHER S/COIL SQUARE SECT A2 PACK OF 100
SPRNG WASHER PK50 M8WSHR-SP-SQ-ZP/50
16MM WASHER INT SHAKEPROOF A2 PACK OF 50
SPARTEX SPRING LOCK WASHERS TYPE B A4 71.2X45X7 0127445
SPARTEX SPRING LOCK WASHERS TYPE B A4 29.4X18X3.5 0127418
SPARTEX SPRING LOCK WASHERS TYPE B A4 14.8X8X2
S/PROOF WASHER PK 25 M10WSHR-INT-SHK-ZP/25
SPARTEX SPRING LOCK WASHERS TYPE B A1.4310 33.6X20X4 0127220
SPRNG WASHERS Q ZP PK50 M4WSHR-SP-SQ-ZP/50
3MM SPRING WASHER S/COIL SQ SECT BZP PK 250
8MM SPRING WASHER S/COIL SQUARE SECT A2 PACK OF 100