Flat washers, large
Inner diameter | 10.5 mm |
---|---|
Material/finishing | Stainless steel A2 |
Outer diameter | 30 mm |
Inner diameter | 10.5 mm |
---|---|
Material/finishing | Stainless steel A2 |
Outer diameter | 30 mm |
Standard | DIN 9021 |
Thickness | 2.5 mm |
Class | 140HW |
In stock: Next day delivery