Inside Groove Calipers
Measuring range, minimum | 0 mm |
---|---|
Measuring range, maximum | 200 mm |
Gauge | Flat |
Measuring range, minimum | 0 mm |
---|---|
Measuring range, maximum | 200 mm |
Gauge | Flat |
Resolution | 0.05 mm |
Length | 200 mm |
Length of noses | 46 mm |
Weight | 450 g |
Usually arrives within 14 working days