BAHCO 1150D DIGITAL CALIPER 0-150 0 01
Precision Measuring Digital Callipers with LCD Screen
See technical informationSee documentsReferences
Bahco:1150D
Rubix:80075640
EAN:7311518276614


Technical specifications
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 150 mm |
| Display | lcd screen |
Documents
Product details : BAHCO 1150D DIGITAL CALIPER 0-150 0 01
Strengths
Depth gauge including limit and peak measurements|Automatic turn off|Display with LCD screen|SR44 battery 1.5 V, life span 10 months or 7000 hours in normal use
Technical specifications
Attributes
| Logistic Weight | 330 g |
|---|---|
| Measuring range, minimum | 0 mm |
| Measuring range, maximum | 150 mm |
| Display | lcd screen |
| Resolution | 0.01 mm |
| Length | 235 mm |
| Weight | 320 g |
| Precision | ± 0,03 mm |
| Body material | steel |
Show UNSPSC/ECL@SS
£ 119.85 excl. VAT
/ Each
£ 143.82 incl. VAT
- In stock: Next day delivery