Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(217)
Gauges, foil
(84)
Various measurements
(263)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(306)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Slide feet
Slide feet
Digital and gauge slide foot
ROEBUCK ELECTRO-MC-19604 CARB/FIBRE DIGICALIPER 150MM/6
ROEBUCK ELECTRO-MC-19604 CARB/FIBRE DIGICALIPER 150MM/6
Digital and gauge slide foot Unbranded
References
unbranded:
ELECTRO-MC-19604
rubix:
9848320
Product details
Technical specifications
Product details : ROEBUCK ELECTRO-MC-19604 CARB/FIBRE DIGICALIPER 150MM/6
Range:0-150mm/0.6". Resolution:0.1mm/0.01". Clear LCD display, 9mm digits. External and internal measurements.
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
19.47
excl. VAT
/
Each
£
23.36
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
MITUTOYO 160-151 VERNIER CALIPER NIB STYLE JAW
MITUTOYO 500-505-10 DIGITAL ABS CALIPER
MITUTOYO 500-703-20 DIGITAL ABS CALIPER COOLANTPROOF IP67
CUTLINE 891947 DIGITAL CALIPER IP67 0-200MM
ROEBUCK DIGITAL CALIPER 300MM
MITUTOYO 500-737-10 DIGITAL ABS CALIPER COOLANTPROOF IP67
MITUTOYO 530-312 VERNIER CALIPER
MITUTOYO 160-104 VERNIER CALIPER NIB STYLE JAW
MITUTOYO 530-502 VERNIER CALIPER
MITUTOYO 500-173-30 DIGITAL ABS AOS CALIPER
MITUTOYO 500-708-20 DIGITAL ABS CALIPER COOLANTPROOF IP67
MITUTOYO 500-762-20 DIGITAL ABS CALIPER COOLANTPROOF IP67
FACOM CALIPER 805.S
MOOREWRI MW153-60DDL CARBON FIBRE CALIPER 0-600MM IP65
MITUTOYO 500-193 DIGITAL ABS CALIPER