Multi Construction Drill Bit
Total length | 90 mm |
---|---|
Drilling diameter | 12 mm |
Length of cut | 90 mm |
Logistic Weight | 79 g |
---|---|
Packaged dimensions (D x W x H) | 226x40x10 mm |
Package weight | 84 g |
Total length | 90 mm |
Drilling diameter | 12 mm |
Length of cut | 90 mm |
Usually arrives within 14 working days