LENOX BLADE T21060-656G 21060656GR PACK OF 5


Gold™ PowerArc Wood Cutting T2 Reciprocating Blade

References
lenox:21060656GR
rubix:1226513
brand logo
brand logo
Technical specifications
Length152 mm
MaterialBi-Metal
See all Specifications

Product details : LENOX BLADE T21060-656G 21060656GR PACK OF 5


Power Arc Curved Design for Superior Performance in All Applications. Delivers up to 2 x longer life versus traditional Lenox straight reciprocating blades. Aggressive blade design optimizes the blades angle of attack for faster cutting. T2™ technology and precision applied Titanium coating helps dissipate heat making the blades last longer. This 6tpi range of blades is ideal for fast wood cutting including nail-embedded timber.

Technical specifications


Attributes
Length152 mm
MaterialBi-Metal
Thickness1.3 mm
Total length152 mm
Show UNSPSC/ECL@SS
£ 28.75 excl. VAT
/ Each
£ 34.50 incl. VAT
  • Sold out