NORTON 66252925529 VULCAN INOX GRINDING DISC 230X6.4X22.23MM PACK 10
Norton Vulcan Metal Inox Grinding Wheel
See technical informationReferences
Norton:66252925529
Rubix:265A3724

Product details : NORTON 66252925529 VULCAN INOX GRINDING DISC 230X6.4X22.23MM PACK 10
NORTON offers the widest range of wheels for cutting and grinding designed to meet all requirements of industrial customers. Vulcan cutting-off and grinding wheels set an industrial performance standard amongst conventional aluminum oxide, zirconium and silicon carbide grain technologies. Providing optimum performance to price ratio throughout all steel, stainless steel, cast iron and stone applications. Vulcan can be used across a range of industries including aerospace, automotive, foundry, fabrication, ship-building and construction.
Disc Grinding for angle grinder - METAL INOX - Norton VULCAN - 230x6.4x22.23mm
Applications
Grinding
Technical specifications
Attributes
| Diameter | 230 mm |
|---|---|
| Reaming diameter | 22.23 mm |
| Thickness | 6.4 mm |
| Type of abrasive | aluminium oxide |
| Application | cutting;grinding |
| Shape | round |
| Model | a 30 s-bf27 |
| Series | vulcan |
| Bore Size | 22.23 |
| Grain | 30 |
| Mounting typ | depressed center (type 27) |
Show UNSPSC/ECL@SS
£ 40.96 excl. VAT
/ Each
£ 49.15 incl. VAT
- Delivery usually within ( 10 ) days
