References
Mitutoyo:146-231
Rubix:257A0099
EAN:4946368387758

Technical specifications
| Measuring range, minimum | 1.397 mm |
|---|---|
| Measuring range, maximum | 26.67 mm |
Product details : MITUTOYO 146-231 GROOVE MICROMETER NON-ROTATING SPINDLE
For measuring the width, depth and relative position of grooves inside and outside bores.
Applications
Série 146 Mechanical micrometers for grooves Technical specifications: Accuracy: ±10 'm Reading: 0.01 Graduations: Drum and sleeve graduated, matte chrome-plated, ø18 mm Parallelism: 10 'm Measuring surface: hard metal Measuring spindle: 1 drum revolution equals 0.5 mm - Ratchet can be used in both directions Supplied: In case, key
Technical specifications
Attributes
| Measuring range, minimum | 1.397 mm |
|---|---|
| Measuring range, maximum | 26.67 mm |
| Spindle diameter | 6.35 mm |
| Graduation | 0.635 mm |
| Resolution | 0.0254 |
Show UNSPSC/ECL@SS
£ 395.09 excl. VAT
/ Each
£ 474.11 incl. VAT
- Usually arrives within 14 working days