Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Saws' blades
MILWAUKEE 48475787 SAWZALL B. TORCH 230X14T-5PC
MILWAUKEE 48475787 SAWZALL B. TORCH 230X14T-5PC
Saws' blades Milwaukee
References
milwaukee:
48475787
rubix:
395A6420
manufacturer :
48475787
Product details
Technical specifications
Product details : MILWAUKEE 48475787 SAWZALL B. TORCH 230X14T-5PC
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.65
excl. VAT
/
Each
£
22.38
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Check our products from related categories
BOSCH FOAM RUBBER BLADES 300MM MP2607018012 PK2
BOSCH RECIPRO BRICK BLADES S2243HM
IRWIN LENOX RECIPROCATING SAW BLADE T21072-624G210 72624GR PACK OF 5
BAHCO 8501-15F CIRCULAR SAW BLADE 190MM
BOSCH S1542K2608650682 SABRE SAW BLADES 5PK
BOSCH 2.608.653.098 RECIP. SAW BLADE S 1022 EHM ENDURANCE FOR ST/ST
BAHCO 91-023-5P JIGSAWBLADES T-SHANK
BAHCO 51-30 BOWSAWBLADE PEG TOOTHING
BAHCO 8501-5 CIRCULAR SAW BLADE 150MM
EVOLUTION 230 BLADE FOR MILD STEEL
STARRETT B414-5 STRAIGHT RECIP BLADE 100X19X0.90MM 14 TPI PK 5
BOSCH 2608640503 CIRCULAR SAW BLADE MULTI MATERIAL 160MM X 42 TEETH
LENOX 20997EU TRI-FOLD SAW WITH BLADES
BOSCH 2608641204 CIRCULAR SAW BLADE MULTI MATERIAL 260MM X 80 TEETH
DEWALT DT1945-QZ CIRC SAW BLADE 190X30MM 40T (AC)