KNIPEX 922206 UNIVERSAL TWEEZERS STAINLESS STEEL 120MM

Universal Tweezers

See technical information

References

Knipex:92 22 06
Rubix:388A3915
EAN:4003773054672
brand logo

Technical specifications

Nose shapestraight
Length115 mm
Weight15 g
See all Specifications

Product details : KNIPEX 922206 UNIVERSAL TWEEZERS STAINLESS STEEL 120MM


92 22 35 Universal Tweezers
Universal Tweezers are suitable for demanding standard applications and precision tasks. Wide range of designs: straight, angled, gripping surfaces and handles smooth or serrated, with needle points, narrow or blunt tips, as well as different lengths. For the electronics industry, watchmakers and jewellers. High-quality stainless steel: extremely tough and very good corrosion resistance against a variety of atmospheric environments and many corrosive materials.
  • Surface: matt finish
  • Finish: straight
  • Tips width (A): 0.5 mm
  • Tips width (B): 0.5 mm
  • Tweezers tip version: pointed
  • Corrosion-resistant: yes  
  • Acid resistance: very good
  • ESD-tested: no  
  • VDE tested: no  
  • Sectors: Industry electronics Watch makers Jeweller
  • Magnetic: non-magnetisable (80%)
  • Behaviour: Conductive
  • Non-reflective matt finish. Gripping surfaces matt finished for optimum grip. Chrome nickel steel: stainless, anti-magnetic (18/10), very popular electronics quality. For fine mounting work. Straight pattern. Smooth gripping surfaces. Particularly slim tips. Chrome nickel steel, stainless, anti-magnetic

    Technical specifications


    Attributes
    Logistics dimensions (L x W x H)170x9x3 mm
    Nose shapestraight
    Length115 mm
    Weight15 g
    Materialstainless steel
    Finishingmat
    £ 15.94 excl. VAT
    / Each
    £ 19.13 incl. VAT
    • Delivery usually within ( 14 ) days