Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Pliers, vices, clamps
Pliers
Tweezers
KNIPEX 921101 CUTTING TWEEZERS STAINLESS STEEL 115MM
KNIPEX 921101 CUTTING TWEEZERS STAINLESS STEEL 115MM
Tweezers Knipex
References
knipex:
92 11 01
rubix:
388A3893
ean:
4003773085003
Technical specifications
Length
115
mm
Product details
Technical specifications
Product details : KNIPEX 921101 CUTTING TWEEZERS STAINLESS STEEL 115MM
Technical specifications
Attributes
Length
115
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
64.67
excl. VAT
/
Each
£
77.60
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
KNIPEX 925223 UNIVERSAL TWEEZERS STAINLESS STEEL 118MM
STANLEY FMHT0-70813 FATMAX COMP ACTION PLIERS COMBINATION
KNIPEX 9900220K12 CONCRETORS NIPPERS 220MM
FACOM 185A.20CPE HALF-ROUND STRAIGHT NOSE PLIER 200MM
FACOM 10-25MM EXT CIRCLIP PLIERS 179A.13
KNIPEX 7902120 DIAGONAL CUTTING NIPPERS 120MM
ROEBUCK PROFESSIONAL SNIPE NOSE PLIERS 160MM
FACOM TWEEZER 141.12
KNIPEX 5001180 CARPENTERS' PINCERS 180MM
BAHCO 2430 G-200 IP SNIPE NOSE CUTTING 200 IP
BRITOOL EXPERT LOCKING PLIERS CURVED JAW 225MM/9 INCH
FACOM CIRCULAR LIP PLIER 477.32
KNIPEX 002017 CASE FOR ELECTRONIC PLIERS ESD 215MM
ROEBUCK INTERNAL CIRCLIP PLIER 90DEG NOSE DIA MIN/MAX 19-60MM 847038
KNIPEX 6801180SB END-CUTTING NIPPERS 180MM