Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Pliers, vices, clamps
Pliers
Tweezers
KNIPEX 920901ESD PLASTIC TWEEZERS ESD BLACK 115MM
KNIPEX 920901ESD PLASTIC TWEEZERS ESD BLACK 115MM
Tweezers Knipex
References
knipex:
92 09 01 ESD
rubix:
388A3889
manufacturer :
92 09 01 ESD
ean:
4003773086970
Technical specifications
Nose shape
straight
Length
115
mm
Weight
4
g
Product details
Technical specifications
Product details : KNIPEX 920901ESD PLASTIC TWEEZERS ESD BLACK 115MM
Technical specifications
Attributes
Nose shape
straight
Length
115
mm
Weight
4
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.27
excl. VAT
/
Each
£
6.32
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM 144 (F) TWEEZERS
KNIPEX 925874ESD UNIVERSAL TWEEZERS ESD STAINLESS STEEL 118MM
LINDSTROM 9858 SET OF 2 TWEEZERS TIP STYLE AA-SA SS-SA
KNIPEX 922301 TITANIUM TWEEZERS 110MM
FACOM 150 (F)TWEEZERS
KNIPEX 923875ESD UNIVERSAL TWEEZERS ESD STAINLESS STEEL 118MM
KNIPEX 928418 UNIVERSAL TWEEZERS STAINLESS STEEL 126MM
ROEBUCK TWEEZERS STRAIGHT, THINNED NOSE SHAPE 843565
LINDSTROM TL 2A-SA TWEEZER
KNIPEX 922305 TITANIUM TWEEZERS 120MM
GEDORE 720 TWEEZERS 150 MM
LINDSTROM TL AA-SA-SL TWEEZER
KNIPEX 922103 PRECISION TWEEZERS STAINLESS STEEL 110MM
KNIPEX 920878ESD SMD PRECISION TWEEZERS ESD STAINL STEEL 118MM
KNIPEX 922869ESD UNIVERSAL TWEEZERS ESD STAINLESS STEEL 120MM