HSS twist drill bits
Total length | 117 mm |
---|---|
Drilling diameter | 8 mm |
Body material | HSS |
Logistic Weight | 30 g |
---|---|
Packaged dimensions (D x W x H) | 175x40x10 mm |
Package weight | 30 g |
Total length | 117 mm |
Drilling diameter | 8 mm |
Body material | HSS |
Tail diameter | 8 mm |
Type of tail | Hexagonal |
Length of cut | 75 mm |
Usually arrives within 14 working days