Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Saws' blades
CIRCULAR SAW BLADE EX MU B 254X30-80 2.608.642.528
CIRCULAR SAW BLADE EX MU B 254X30-80 2.608.642.528
Saws' blades Bosch
References
bosch:
2608642528
rubix:
80349258
manufacturer :
2 608 642 528
ean:
3165140650106
Product details
Technical specifications
Product details : CIRCULAR SAW BLADE EX MU B 254X30-80 2.608.642.528
Technical specifications
Attributes
Logistics dimensions (L x W x H)
340
x
310
x
10
mm
Logistic Weight
858
g
Packaged dimensions (D x W x H)
340
x
310
x
10
mm
Package weight
858
g
Diameter
254
mm
Number of teeth
80
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
95.50
excl. VAT
/
Each
£
114.60
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DEWALT DT1948-QZ CIRC SAW BLADE 165X20MM 16T (DC)
BAHCO 8501-4 CIRCULAR SAW BLADE 140MM
ROEBUCK 854359 JIGSAW BLADES ALUMINIUM HSS LENGTH 74MM PACK 5
BOSCH 2608640452 CIRCULAR SAW BLADE MULTI MATERIAL 305MM X 80 TEETH
BOSCH 2608640516 MULTI MATERIAL CIRCULAR SAW BLADE 250X30MM
BOSCH OPTILINE WOOD CIRC SAW BL 190X30X24T MP2608640615
BOSCH 2608631507 T118A JIGSAW BLADE BASIC FOR METAL 3 PIECE
ECLIPSE 71-624R HACKSAW BLADE PACK OF 3
BOSCH 2608640510 CIRCULAR SAW BLADE MULTI MATERIAL 200MM X 54 TEETH
BOSCH 2608667450 JIGSAW BLADES T301CHM (PKT 3)
BOSCH 2608635529 INSULATION RECIP SAW BLADE 400MM X 1.5MM
BOSCH 2.608.640.437 CIRCULAR SAW BLADE OP WO B 254X30-80 3165140314466
BAHCO 3906-300-24-100 HAND HACKSAW BLADE SANDFLEX
BOSCH SPEEDLINE SAWBLADE 160X16 X 18T TCT MP2608640785
LENOX 20118232HE T2 H/BLADE 12 X 1/2 X 32TPI