Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Saws' blades
MILWAUKEE 48475713 SAWZALL B. TORCH 230X10T-5PC
MILWAUKEE 48475713 SAWZALL B. TORCH 230X10T-5PC
Saws' blades Milwaukee
References
milwaukee:
48475713
rubix:
395A6416
manufacturer :
48475713
Product details
Technical specifications
Product details : MILWAUKEE 48475713 SAWZALL B. TORCH 230X10T-5PC
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.70
excl. VAT
/
Each
£
22.44
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ROEBUCK JIGSAW BLADE WOOD HCS CR LENGTH 74MM PACK 5 854365
BOSCH 2608633A36 PRECISE DEEP CUTTING JIGSAW BLADES PK5 T344DF
STARRETT BR81014-2 KINGCUT RECIP BLADE 203X19X1.30MM 10-14 TPI PK 2
BOSCH PROGRESSOR JIGSAW BLADE T123X PACK OF 5
BAHCO 8501-4F CIRCULAR SAW BLADE 140MM
BAHCO 8501-7 CIRCULAR SAW BLADE 160MM
BOSCH AIZ 32 AB BIM PLUNGECUT METAL BLADE 32 X 30MM 2.608.661.688
MILWAUKEE 48475184 SAWZALL B. 150X18T-5PC
BOSCH 2608654404 RECIPRO BLADES S2345X PACK OF 5
BOSCH 2608661642 ACZ 85RT HM-RIFF SEGMENT TILE CUTTER BLADE 85MM
DEWALT DT1926-QZ 355 X 25.4MM 66T METAL/STEEL CUT BLADE
BOSCH JIGSAW BLADES T101D 2608630032 PACK OF 5
STARRETT BT96-5 TAPER RECIP BLADE 228X19X1.30MM 6 TPI PK 5
LENOX T20144-V218HE T2 HACKSAW BLADE 12 X 1/2 X 18TPI PACK OF 10
BOSCH 2608631507 T118A JIGSAW BLADE BASIC FOR METAL 3 PIECE