Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Saws' blades
BOSCH 2608640452 CIRCULAR SAW BLADE MULTI MATERIAL 305MM X 80 TEETH
BOSCH 2608640452 CIRCULAR SAW BLADE MULTI MATERIAL 305MM X 80 TEETH
Saws' blades Bosch
References
bosch:
2608640452
rubix:
1243525
manufacturer :
2 608 640 452
ean:
3165140317504
Product details
Technical specifications
Product details : BOSCH 2608640452 CIRCULAR SAW BLADE MULTI MATERIAL 305MM X 80 TEETH
Technical specifications
Attributes
Logistic Weight
1369
g
Packaged dimensions (D x W x H)
370
x
352
x
13
mm
Package weight
1620
g
Diameter
305
mm
Number of teeth
80
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
75.16
excl. VAT
/
Each
£
90.19
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ECLIPSE BLADE LOW ALLOY FLEX 12 X 1/2 X 0.025 X 24TPI AM46B
BAHCO 51-30 BOWSAWBLADE PEG TOOTHING
BOSCH 2608640727 OPTLINE WOOD CIRCULAR SAW BLADE 235MM X 48 TEETH
BAHCO 3906-300-32-2P HAND HACK SANDFLEX
STARRETT BR81014-5 KINGCUT RECIP BLADE 203X19X1.30MM 10-14 TPI PK 5
BAHCO ERGO BAHEX22XT9 HANDSAW SYSTEM 22 MEDIUM BLADE
BOSCH 2608640623 OPTLINE WOOD CIRCULAR SAW BLADE 210MM X 48 TEETH
9IN 6TPI LENOX DEMOLITION CARBIDE TIPPED RECIPROCATING SAW BLADE 1/PK
BAHCO 3905-300-24-100 HSS HAND HACK SANDCUT
DEWALT DT2220QZ BI-METAL JIGSAW BLADES XPC T101D PK5
BOSCH 2608633104 T130RIFF JIGSAW BLADE(CARD OF 3)
BOSCH JIGSAW BLADES T101A0 PACK OF 5
ECLIPSE FRETSAW BLADE (WO) FS22
ECLIPSE BLADE LOW ALLOY FLEX 12 X 1/2 X 0.025 X 32TPI AM47X
BOSCH AIZ 20AB BIM PLUNGECUT METAL 20 X 20M 2608661640