Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Extension for pawl, socket
ROEBUCK EXTENSION 1/2 INCH DRIVE 3
ROEBUCK EXTENSION 1/2 INCH DRIVE 3
1/2" extension bar
References
roebuck:
4972241
rubix:
248756
Technical specifications
Square drive adapter
1/2
''
Length
75
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK EXTENSION 1/2 INCH DRIVE 3
Matt finish.
Strengths
Enables work in deep spaces
Technical specifications
Attributes
Square drive adapter
1/2
''
Length
75
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.09
excl. VAT
/
Each
£
14.51
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
GEDORE KB3090-3 IMPACT EXTENSION 75MM 3/8
ROEBUCK 1/4 INCHDR 150MM FLEXIBLE EXTENSION-BAR 880201
ROEBUCK 1 INCH DRIVE EXTENSION 200MM 8 E1608
STAHLWILLE 405W EXTENSION WOBBLE DRIVE 1/4 INCH 10 LONG 254MM
BRITOOL EXPERT E11 EXTENSION BAR 1/4 INCH DRIVE 150MM
FACOM S.215S S WOBBLE EXTENSION BAR 1/2 INCH DRIVE 215S
GEDORE 3/4 EXTENSION 3290-16
STAHLWILLE 13100010 5501-1/2IN SPEEDER BRACE 17IN
FACOM EXTENTION M.210A
SYKESPIC 68790000 UNIVERSAL SPANNER EXTENDER - 450MM
GEDORE 1/4DR 148MM EXTENBAR 2090-6
BAHCO 8172 ADAPTOR FEM 1/2 TO MALE 3/4
STAHLWILLE 13011004 509QR QUICK RELEASE EXTENSION 1/2 DRIVE 75MM
FACOM EXTENTION M.215A
FACOM S.206 S EXTENSION BAR 1/2 INCH DRIVE 52.5MM