References
Draper:72921
Rubix:382A6491
Manufacturer :72921
EAN:5010559729210



Product details : DRAPER 72921 EXPERT DOUBLE TOOL POUCH
Split suede leather, double-stitched. Comprising two large pockets, two medium pockets, six pencil pockets, two hammer loops, tape measure holder, holder for pliers and 50mm wide belt with 'quick release buckle'.
Technical specifications
Attributes
| Material | split suede leather |
|---|---|
| Width | 50 mm |
| Height | 580 mm |
| Length | 580 mm |
| Colour | orange |
| Number of elements | 14 |
| Use | tool belt for carrying and organising hand tools (pockets and holders for hand tools, pencils/markers, hammer, tape measure and pliers). |
Show UNSPSC/ECL@SS
£ 29.65 excl. VAT
/ Each
£ 35.58 incl. VAT
- Delivery usually within ( 7 ) days
